FESTO 192609 FILTER REGULATOR LFR-1-D-7-O-MAXI-A


LFR Filter Control Valve

References
festo:LFR-1-D-7-O-MAXI-A
rubix:114A1811
manufacturer :192609
ean:4052568152550

Product details : FESTO 192609 FILTER REGULATOR LFR-1-D-7-O-MAXI-A


Filter regulator LFR-1-D-7-O-MAXI-A with metal bowl guard, with pressure gauge, max. 7 bar output pressure. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1500 g
Materialzinc die-cast
Volume flow rate11000 l/min
Filter fineness40 µm
Connection 11
Show UNSPSC/ECL@SS
£ 417.09 excl. VAT
/ Each
£ 500.51 incl. VAT
  • Delivery usually within ( 11 ) days