Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
FESTO 192591 FILTER REGULATOR LFR-1/4-D-7-O-MINI
FESTO 192591 FILTER REGULATOR LFR-1/4-D-7-O-MINI
LFR Filter Control Valve
References
festo:
LFR-1/4-D-7-O-MINI
rubix:
133A4571
manufacturer :
192591
ean:
4052568079567
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 192591 FILTER REGULATOR LFR-1/4-D-7-O-MINI
Filter regulator LFR-1/4-D-7-O-MINI Without pressure gauge, maximum outlet pressure 7 bar. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
Logistic Weight
475
g
Material
Zinc die-cast
Volume flow rate
1500
l/min
Filter fineness
40
µm
Connection 1
1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
105.49
excl. VAT
/
Each
£
126.59
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 186043 SERVICE UNIT LFR-1/2-D-MAXI-KC
FESTO 185845 SERVICE UNIT FRC-3/8-D-MIDI-KF
FESTO 541478 SERVICE UNIT COMBINATION
NORGREN BL68-601 G3/4 FRL ASSEMBLY
SMC IZT42-46D36HRP-3BU IONIZER
FESTO 192632 SERVICE UNIT FRC-3/8-D-7-O-MINI
FESTO 185751 SERVICE UNIT LFR-1/2-D-MIDI-KD
FESTO 192597 FILTER REGULATOR LFR-1/2-D-7-O-MAXI
FESTO 529196 FILTER REGULATOR MS6-LFR-1/4-D6-CRM-AS
MECALINE 891701 FR+L S1 G1/8IN
FESTO 192598 FILTER REGULATOR LFR-3/4-D-7-O-MAXI
SMC AC40D-F04DE-B FILTER REGULATOR + MIST SEPARATOR
FESTO 185812 SERVICE UNIT FRC-1/2-D-MIDI-KB-A
FESTO 185835 SERVICE UNIT FRC-1/2-D-MIDI-KE
SMC AC60B-F10G-D AIR FILTER + REGULATOR