FESTO 529196 FILTER REGULATOR MS6-LFR-1/4-D6-CRM-AS
MS6-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS6-LFR-1/4-D6-CRM-AS
Rubix:114A2628
Manufacturer :529196
EAN:4052568163754

Documents
Product details : FESTO 529196 FILTER REGULATOR MS6-LFR-1/4-D6-CRM-AS
Filter regulator MS6-LFR-1/4-D6-CRM-AS 7 bar maximum output pressure, 5 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 1058,1 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Min. service pressure | 0.8 bar |
| Max. service pressure | 20 bar |
| Material | body: die-cast aluminum; rotary knob: pa, pom; bowl protector: polycarbonate (pc); filter element: pe; diaphragm and seals: nbr; spring: steel. |
| Volume flow rate | 2700 l/min |
| Design size | 190 |
| Filter fineness | 5 µm |
| Connection 1 | g1/4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 82.91 excl. VAT
/ Each
£ 99.49 incl. VAT
- Delivery usually within ( 6 ) days