FESTO 185751 SERVICE UNIT LFR-1/2-D-MIDI-KD
LFR service unit combination
See technical informationSee documentsReferences
Festo:LFR-1/2-D-MIDI-KD
Rubix:123A9408
Manufacturer :185751
EAN:4052568145125

Documents
Product details : FESTO 185751 SERVICE UNIT LFR-1/2-D-MIDI-KD
Service unit combination LFR-1/2-D-MIDI-KD consisting of Filter regulator, on/off valve with solenoid coil 24 V DC, without socket,, and pressure build-up valve, with Mounting brackets. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 315x105x220 mm |
|---|---|
| Logistic Weight | 2240,4 g |
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die cast |
| Volume flow rate | 2000 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 822.27 excl. VAT
/ Each
£ 986.72 incl. VAT
- Delivery date on request
Contact a branch