FESTO 185812 SERVICE UNIT FRC-1/2-D-MIDI-KB-A
FRC Service Unit Combination
See technical informationSee documentsReferences
Festo:FRC-1/2-D-MIDI-KB-A
Rubix:134A0118
Manufacturer :185812
EAN:4052568145705

Documents
Product details : FESTO 185812 SERVICE UNIT FRC-1/2-D-MIDI-KB-A
Service unit combination FRC-1/2-D-MIDI-KB-A consisting of Filter regulator, Distributor Module with pressure switch but without socket, and lubricator with Mounting brackets. With automatic Condensate drain and metal bowl guard. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 315x115x210 mm |
|---|---|
| Logistic Weight | 2757 g |
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die-cast |
| Volume flow rate | 2500 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,032.20 excl. VAT
/ Each
£ 1,238.64 incl. VAT
- Delivery date on request
Contact a branch