FESTO 159631 FILTER REGULATOR LFR-1/4-D-MINI
LFR filter control valve
See technical informationSee documentsReferences
Festo:LFR-1/4-D-MINI
Rubix:114A3788
Manufacturer :159631
EAN:4052568011895

Documents
Product details : FESTO 159631 FILTER REGULATOR LFR-1/4-D-MINI
Filter regulator LFR-1/4-D-MINI With metal bowl guard and pressure gauge. With manual Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x75x45 mm |
|---|---|
| Logistic Weight | 545,68 g |
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die cast |
| Volume flow rate | 1400 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 1/4 |
Show UNSPSC/ECL@SS
£ 182.70 excl. VAT
/ Each
£ 219.24 incl. VAT
- In stock: Next day delivery