FESTO 185727 SERVICE UNIT LFR-1/2-D-MIDI-KB


LFR service unit combination

References
festo:LFR-1/2-D-MIDI-KB
rubix:133A7568
manufacturer :185727
ean:4052568144883
LFR-1/2-D-MIDI-KB Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 185727 SERVICE UNIT LFR-1/2-D-MIDI-KB


Service unit combination LFR-1/2-D-MIDI-KB consisting of manual on/off valve, Filter regulator and Distributor Module, with Mounting brackets. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight2277 g
Threading diameter (inch)1/2 ''
Materialzinc die cast
Volume flow rate2920 l/min
Design size0
Show UNSPSC/ECL@SS
£ 376.19 excl. VAT
/ Each
£ 451.43 incl. VAT
  • Delivery usually within ( 11 ) days