FESTO 192381 FILTER REGULATOR LFR-1-D-O-DI-MAXI


LFR filter control valve

References
festo:LFR-1-D-O-DI-MAXI
rubix:114A1524
manufacturer :192381
ean:4052568151171

Product details : FESTO 192381 FILTER REGULATOR LFR-1-D-O-DI-MAXI


Filter regulator LFR-1-D-O-DI-MAXI Output pressure max. 12 bar, with metal bowl guard, without pressure gauge. With manual Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1989,2 g
MaterialZinc die cast
Volume flow rate7000 l/min
Filter fineness40 µm
Connection 11
Show UNSPSC/ECL@SS
£ 277.85 excl. VAT
/ Each
£ 333.42 incl. VAT
  • Delivery usually within ( 11 ) days