NORGREN BL72-201GA COMBINATION UNIT EXCELON
Excelon box set (FRL), G1/4, automatic drain, 40µm filter element, with shut-off valve
See technical informationSee documentsReferences
IMI Norgren:BL72-201GA
Rubix:80334108
Manufacturer :BL72-201GA

Documents
Product details : NORGREN BL72-201GA COMBINATION UNIT EXCELON
Maintenance unit 40 My 0.3-10 G1/4
Shut off valve for safe isolation of supply
General purpose filter removing condensate and particle contamination
Regulator ensuring optimum working pressure for economy and safety
Lubricator to deliver a correct level of oil lubrication into the downstre
Box sets include: filter/regulator and micro-fog lubricator complete with exhausting shut-off valve, pressure gauge and mounting brackets
Shut off valve for safe isolation of supply
General purpose filter removing condensate and particle contamination
Regulator ensuring optimum working pressure for economy and safety
Lubricator to deliver a correct level of oil lubrication into the downstre
Box sets include: filter/regulator and micro-fog lubricator complete with exhausting shut-off valve, pressure gauge and mounting brackets
Technical specifications
Attributes
| Threading diameter (inch) | g 1/4 '' |
|---|---|
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
| Material | polycarbonate |
| Min. temperature | -20 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 606.59 excl. VAT
/ Each
£ 727.91 incl. VAT
- In stock: Next day delivery
