FESTO 529187 FILTER REGULATOR MS6-LFR-1/2-D7-CRV-AS-Z
MS6-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS6-LFR-1/2-D7-CRV-AS-Z
Rubix:119A5765
Manufacturer :529187
EAN:4052568163686

Documents
Product details : FESTO 529187 FILTER REGULATOR MS6-LFR-1/2-D7-CRV-AS-Z
Filter regulator MS6-LFR-1/2-D7-CRV-AS-Z Maximum output pressure 12 bar, 5 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from right to left. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 360x140x140 mm |
|---|---|
| Logistic Weight | 1098 g |
| Threading diameter (inch) | 1/2 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | housing: die-cast aluminum; seals : nbr; diaphragm: nbr; bowl: pc; filter: pe; separator plate: pom; control panel: pa / pom |
| Volume flow rate | 4000 l/min |
| Filter fineness | 5 µm |
| Connection 1 | g1/2 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 113.67 excl. VAT
/ Each
£ 136.40 incl. VAT
- Delivery usually within ( 6 ) days