FESTO 530244 SERVICE UNIT COMBINATION MSB6-1/2-FRC5:J1M1


MSB6 Maintenance unit combination

References
festo:MSB6-1/2-FRC5:J1M1
rubix:120A6021
manufacturer :530244
ean:4052568164812
MSB6-1/2-FRC5:J1M1 Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 530244 SERVICE UNIT COMBINATION MSB6-1/2-FRC5:J1M1


Service unit combination MSB6-1/2-FRC5:J1M1 Filter-regulator-lubricator combination, 12 bar maximum output pressure, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary

Technical specifications


Attributes
Logistics dimensions (L x W x H)330x120x135 mm
Logistic Weight1612,4 g
Threading diameter (inch)1/2 ''
Volume flow rate950 l/min
Design size4
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 161.84 excl. VAT
/ Each
£ 194.21 incl. VAT
  • Delivery usually within ( 2 ) days