FESTO 192608 FILTER REGULATOR LFR-3/4-D-7-O-MAXI-A
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-3/4-D-7-O-MAXI-A
Rubix:114A1810
Manufacturer :192608
EAN:4052568152543
Documents
Product details : FESTO 192608 FILTER REGULATOR LFR-3/4-D-7-O-MAXI-A
Filter regulator LFR-3/4-D-7-O-MAXI-A with metal bowl guard, with pressure gauge, max. 7 bar output pressure. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1500 g |
|---|---|
| Material | zinc die-cast |
| Volume flow rate | 10000 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 3/4 |
Show UNSPSC/ECL@SS
£ 705.29 excl. VAT
/ Each
£ 846.35 incl. VAT
- Delivery date on request
Contact a branch
