LFR Service Unit Combination
Threading diameter (inch) | 1/4 '' |
---|
Logistics dimensions (L x W x H) | 230x146x57 mm |
---|---|
Logistic Weight | 906 g |
Threading diameter (inch) | 1/4 '' |
Material | Zinc die-cast |
Volume flow rate | 1050 l/min |
Design size | 0 |
Delivery usually within ( 11 ) days