ASCONUMAT FILTER REGULATOR G651APJP2GA00HN
Filter Pressure Regulator
See technical informationSee documentsReferences
Asco:G651APJP2GA00HN
Rubix:154A7016
Manufacturer :G651APJP2GA00HN
EAN:3661475013116

Documents
Product details : ASCONUMAT FILTER REGULATOR G651APJP2GA00HN
Strengths
•The industry´s highest flow rates assure OEMs and maintenance managers that their air preparation products will optimize machine performance
New manifold endplate flanges allow the maintenance technician to pull the manifold assembly out of service without disconnecting the piping
Front-facing easy-to-read, low-profile gauges improve serviceability. They are the only products of their type to offer these gauges on shut-off isolation valves and slow-start/quick-exhaust valves
Optional pressure regulator with reverse flow check permits placement of the regulator between the valve and cylinder - allowing air to be exhausted through the regulator without causing damage or reduced life
Optional integrated pressure range indicators allow the user to easily set the red/green colour indicators to the desired pressure range
New manifold endplate flanges allow the maintenance technician to pull the manifold assembly out of service without disconnecting the piping
Front-facing easy-to-read, low-profile gauges improve serviceability. They are the only products of their type to offer these gauges on shut-off isolation valves and slow-start/quick-exhaust valves
Optional pressure regulator with reverse flow check permits placement of the regulator between the valve and cylinder - allowing air to be exhausted through the regulator without causing damage or reduced life
Optional integrated pressure range indicators allow the user to easily set the red/green colour indicators to the desired pressure range
Technical specifications
Attributes
| Threading diameter (inch) | g 1/4 '' |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
| Material | aluminium (housing);nbr (seal);polyamide (front plate);sintered bronze (filter insert);plastic (condensate drain) |
| Volume flow rate | 2360 l/min |
| Min. temperature | -20 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 127.71 excl. VAT
/ Each
£ 153.25 incl. VAT
- Usually arrives within 14 working days
