References
Festo:FRC-1/4-DB-7-5M-MINI-H
Rubix:124A2263
Manufacturer :537660
EAN:4052568173807

Product details : FESTO 537660 SERVICE UNIT FRC-1/4-DB-7-5M-MINI-H
Service unit FRC-1/4-DB-7-5M-MINI-H Filter/pressure regulator/lubricator combination, maximum outlet pressure 7 bar, 5 µm Filter. With pressure gauge and with directly controlled pressure regulating valve. Size=Mini, Width=88 mm, Series=DB, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Volume flow rate | 550 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 137.80 excl. VAT
/ Each
£ 165.36 incl. VAT
- Usually arrives within 14 working days