FESTO 162704 FILTER REGULATOR LFR-3/8-D-7-MINI


LFR Filter Control Valve

References
festo:LFR-3/8-D-7-MINI
rubix:120A2143
manufacturer :162704
ean:4052568072476

Product details : FESTO 162704 FILTER REGULATOR LFR-3/8-D-7-MINI


Filter regulator LFR-3/8-D-7-MINI Outlet pressure max. 7 bar, with metal bowl guard and pressure gauge. With manual Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistics dimensions (L x W x H)270x50x80 mm
Logistic Weight549,6 g
MaterialZinc die-cast
Volume flow rate1700 l/min
Filter fineness40 µm
Connection 13/8
Show UNSPSC/ECL@SS
£ 116.75 excl. VAT
/ Each
£ 140.10 incl. VAT
  • Delivery usually within ( 11 ) days