Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
FESTO 192593 FILTER REGULATOR LFR-1/4-D-7-O-MIDI
FESTO 192593 FILTER REGULATOR LFR-1/4-D-7-O-MIDI
LFR Filter Control Valve
References
festo:
LFR-1/4-D-7-O-MIDI
rubix:
119A6078
manufacturer :
192593
ean:
4052568152413
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 192593 FILTER REGULATOR LFR-1/4-D-7-O-MIDI
Filter regulator LFR-1/4-D-7-O-MIDI Without pressure gauge, maximum outlet pressure 7 bar. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
Logistic Weight
1200
g
Material
Zinc die-cast
Volume flow rate
2100
l/min
Filter fineness
40
µm
Connection 1
1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.07
excl. VAT
/
Each
£
170.48
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 192454 SERVICE UNIT LFR-1/2-D-DI-MAXI-KA-A
FESTO 162708 FILTER REGULATOR LFR-3/4-D-7-MAXI
FESTO 529220 FILTER REGULATOR MS6-LFR-3/8-D6-ERM-AS
FESTO 185708 SERVICE UNIT LFR-1/8-D-MINI-KA-A
SMC AC40-F04DE-B AIR FILTER + REGULATOR + LUBRICATOR
CAMOZZI F-R/L BOXED ASSEMBLY 5 MICRON MC202-C-5
SMC AC20-F02E-D AIR FILTER + REGULATOR + LUBRICATOR
FESTO 185749 SERVICE UNIT LFR-3/8-D-MIDI-KD
FESTO 185733 SERVICE UNIT LFR-1/4-D-MINI-KC
FESTO 8130947 SERVICE UNIT MS4-EM1FR-1/4-D6-C-P-M-&
FESTO 535722 FILTER REGULATOR MS4-LFR-1/4-D7-EUV-AS
FESTO 186059 SERVICE UNIT FRC-1/2-D-MAXI-KE
FESTO 159585 FILTER REGULATOR LFR-1/2-D-MIDI-A
FESTO 162704 FILTER REGULATOR LFR-3/8-D-7-MINI
SMC AC30A-F03-B FILTER REGULATOR + LUBRICATOR