SMC AC40B-F06G-D AIR FILTER + REGULATOR

AC20B-D to AC60B-D Filter + Regulator

See technical informationSee documents

References

SMC:AC40B-F06G-D
Rubix:392A8123
Manufacturer :AC40B-F06G-D
brand logo

Technical specifications

Threading diameter (inch)1/2 ''
See all Specifications

Documents

Product details : SMC AC40B-F06G-D AIR FILTER + REGULATOR


Modular FRL units ISO 8573-1:2010 compliant Uniform Body Style.

Strengths

ISO 8573-1:2010 compliant Port Size: 1/8, 1/4, 3/8, 1/2, 3/4, 1 Body size: 20, 30, 40, 50, 60.

Technical specifications


Attributes
Threading diameter (inch)1/2 ''
Materialpolycarbonate
Design size40
Filter fineness5 µm
Connection 1g 1/2 in
Min. temperature-5 °C
Max. temperature60 °C
£ 76.03 excl. VAT
/ Each
£ 91.24 incl. VAT
  • Usually arrives within 14 working days