FESTO 8098363 SERVICE UNIT MS6-EM1FR-1/2-D6-C-P-M-&
Service Unit
See technical informationSee documentsReferences
Festo:MS6-EM1FR-1/2-D6-C-P-M-AG-BAR-WPE-B
Rubix:263A6880
Manufacturer :8098363
EAN:4052568609030




Documents
Product details : FESTO 8098363 SERVICE UNIT MS6-EM1FR-1/2-D6-C-P-M-&
Manually actuated on/off valve for pressurising and exhausting pneumatic systems
Strengths
•For filtered and unlubricated compressed air
Supply pressure can be opened and Closed
Output pressure is infinitely adjust-able within the pressure regulation Range
Supply pressure can be opened and Closed
Output pressure is infinitely adjust-able within the pressure regulation Range
Technical specifications
Attributes
| Threading diameter (inch) | g 1/2 '' |
|---|---|
| Min. service pressure | 1 bar |
| Max. service pressure | 10 bar |
| Volume flow rate | 5300 l/min |
| Design size | 6 |
| Min. temperature | -5 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 148.39 excl. VAT
/ Each
£ 178.07 incl. VAT
- Delivery usually within ( 6 ) days