FESTO 192607 FILTER REGULATOR LFR-1/2-D-7-O-MAXI-A
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-1/2-D-7-O-MAXI-A
Rubix:114A1809
Manufacturer :192607
EAN:4052568152536

Documents
Product details : FESTO 192607 FILTER REGULATOR LFR-1/2-D-7-O-MAXI-A
Filter regulator LFR-1/2-D-7-O-MAXI-A with metal bowl guard, with pressure gauge, max. 7 bar output pressure. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1556 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | zinc die-cast |
| Volume flow rate | 9500 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 1/2 |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 705.29 excl. VAT
/ Each
£ 846.35 incl. VAT
- Delivery date on request
Contact a branch