MENNEKES 920670 AMAXX IP67 63A 400V RCD

Combination Unit

See technical informationSee documents

References

Mennekes:920670
Rubix:241A3368
brand logo

Documents

Product details : MENNEKES 920670 AMAXX IP67 63A 400V RCD


• Pre-wired for installation
• Enclosure and insert made of AMAPLAST
• Protected by 1 RCD 30 mA

Technical specifications


Attributes
£ 484.47 excl. VAT
/ Each
£ 581.36 incl. VAT
  • Delivery usually within ( 3 ) days