FESTO 192460 SERVICE UNIT LFR-1/2-D-DI-MAXI-KG-A


LFR Service Unit Combination

References
festo:LFR-1/2-D-DI-MAXI-KG-A
rubix:124A0258
manufacturer :192460
ean:4052568151966
LFR-1/2-D-DI-MAXI-KG-A Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 192460 SERVICE UNIT LFR-1/2-D-DI-MAXI-KG-A


Service unit combination LFR-1/2-D-DI-MAXI-KG-A consisting of manual on/off valve, Filter regulator, on/off valve with solenoid coil 24 V DC, without socket,, pressure build-up valve and Distributor Module, without socket, with Mounting brackets. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight4575 g
Threading diameter (inch)1/2 ''
Materialzinc die-cast
Volume flow rate2500 l/min
Design size0
Show UNSPSC/ECL@SS
£ 1,223.45 excl. VAT
/ Each
£ 1,468.14 incl. VAT
  • Delivery usually within ( 26 ) days