FESTO 192394 FILTER REGULATOR LFR-3/4-D-5M-DI-MAXI-A


LFR Filter Control Valve

References
festo:LFR-3/4-D-5M-DI-MAXI-A
rubix:132A1250
manufacturer :192394
ean:4052568151300

Product details : FESTO 192394 FILTER REGULATOR LFR-3/4-D-5M-DI-MAXI-A


Filter regulator LFR-3/4-D-5M-DI-MAXI-A With metal bowl guard and pressure gauge, degree of filtration 5 µm. With automatic Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistic Weight1780 g
MaterialZinc die-cast
Volume flow rate5800 l/min
Filter fineness5 µm
Connection 13/4
Show UNSPSC/ECL@SS
£ 375.09 excl. VAT
/ Each
£ 450.11 incl. VAT
  • Delivery usually within ( 11 ) days