FESTO 185768 SERVICE UNIT LFR-1/8-D-MINI-KF-A
LFR Service Unit Combination
See technical informationSee documentsReferences
Festo:LFR-1/8-D-MINI-KF-A
Rubix:123A9204
Manufacturer :185768
EAN:4052568145293

Documents
Product details : FESTO 185768 SERVICE UNIT LFR-1/8-D-MINI-KF-A
Service unit combination LFR-1/8-D-MINI-KF-A consisting of manual on/off valve, Filter regulator, Distributor Module and pressure switch, without socket, with Mounting brackets. With automatic Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1152,2 g |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Material | zinc die-cast |
| Volume flow rate | 700 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 697.13 excl. VAT
/ Each
£ 836.56 incl. VAT
- Delivery usually within ( 8 ) days