LFR service unit combination
Threading diameter (inch) | 1/4 '' |
---|
Logistics dimensions (L x W x H) | 315x100x245 mm |
---|---|
Logistic Weight | 1731 g |
Threading diameter (inch) | 1/4 '' |
Material | zinc die cast |
Volume flow rate | 715 l/min |
Design size | 0 |
Delivery usually within ( 11 ) days