FESTO 192458 SERVICE UNIT LFR-1/2-D-DI-MAXI-KE-A
LFR Maintenance unit combination
See technical informationSee documentsReferences
Festo:LFR-1/2-D-DI-MAXI-KE-A
Rubix:124A0256
Manufacturer :192458
EAN:4052568151942

Documents
Product details : FESTO 192458 SERVICE UNIT LFR-1/2-D-DI-MAXI-KE-A
Service unit combination LFR-1/2-D-DI-MAXI-KE-A consisting of Filter regulator and Distributor Module, without socket, with Mounting brackets. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 2765 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,128.33 excl. VAT
/ Each
£ 1,354.00 incl. VAT
- Delivery date on request
Contact a branch