FESTO 185741 SERVICE UNIT LFR-3/4-D-MAXI-KC


LFR service unit combination

References
festo:LFR-3/4-D-MAXI-KC
rubix:124A4275
manufacturer :185741
ean:4052568145026
LFR-3/4-D-MAXI-KC Service unit combination
brand logo
Technical specifications
Threading diameter (inch)3/4 ''
See all Specifications

Product details : FESTO 185741 SERVICE UNIT LFR-3/4-D-MAXI-KC


Service unit combination LFR-3/4-D-MAXI-KC consisting of manual on/off valve and Filter regulator, with Mounting brackets. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight2250 g
Threading diameter (inch)3/4 ''
Materialzinc die cast
Volume flow rate8400 l/min
Design size0
Show UNSPSC/ECL@SS
£ 529.25 excl. VAT
/ Each
£ 635.10 incl. VAT
  • Delivery usually within ( 11 ) days