FESTO 185708 SERVICE UNIT LFR-1/8-D-MINI-KA-A
LFR Service Unit Combination
See technical informationSee documentsReferences
Festo:LFR-1/8-D-MINI-KA-A
Rubix:124A2445
Manufacturer :185708
EAN:4052568144708

Documents
Product details : FESTO 185708 SERVICE UNIT LFR-1/8-D-MINI-KA-A
Service unit combination LFR-1/8-D-MINI-KA-A consisting of Filter regulator and Distributor Module, with Mounting brackets. With automatic Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 858 g |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Material | zinc die-cast |
| Volume flow rate | 720 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 412.69 excl. VAT
/ Each
£ 495.23 incl. VAT
- Delivery date on request
Contact a branch