FESTO 542300 SERVICE UNIT COMBINATION MSB4-1/4:C3J2F3-WP


MSB4 service unit combination

References
festo:MSB4-1/4:C3J2F3-WP
rubix:120A7108
manufacturer :542300
ean:4052568180430
MSB4-1/4:C3J2F3-WP Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 542300 SERVICE UNIT COMBINATION MSB4-1/4:C3J2F3-WP


Service unit combination MSB4-1/4:C3J2F3-WP Comprising manual on-off valve, Filter regulator, Branching Module with pressure switch without display, Wall mounting plate Maximum output pressure 12 bar, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1132 g
Threading diameter (inch)1/4 ''
MaterialAluminium die cast
Volume flow rate1300 l/min
Design size4
Show UNSPSC/ECL@SS
£ 351.04 excl. VAT
/ Each
£ 421.25 incl. VAT
  • Delivery usually within ( 11 ) days