FESTO 185844 SERVICE UNIT FRC-1/4-D-MIDI-KF-A
FRC Service Unit Combination
See technical informationSee documentsReferences
Festo:FRC-1/4-D-MIDI-KF-A
Rubix:120A2400
Manufacturer :185844
EAN:4052568146023

Documents
Product details : FESTO 185844 SERVICE UNIT FRC-1/4-D-MIDI-KF-A
Service unit combination FRC-1/4-D-MIDI-KF-A consisting of manual on/off valve, Filter regulator, lubricator, on/off valve with solenoid coil 24 V DC without socket, pressure build-up valve and Distributor Module with pressure switch but without socket, with Mounting brackets. With automatic Condensate drain and metal bowl guard. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 4408 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 1060 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,776.21 excl. VAT
/ Each
£ 2,131.45 incl. VAT
- Delivery date on request
Contact a branch