FESTO 186044 SERVICE UNIT LFR-1/2-D-MAXI-KC-A
LFR Service Unit Combination
See technical informationSee documentsReferences
Festo:LFR-1/2-D-MAXI-KC-A
Rubix:124A4405
Manufacturer :186044
EAN:4052568146429

Documents
Product details : FESTO 186044 SERVICE UNIT LFR-1/2-D-MAXI-KC-A
Service unit combination LFR-1/2-D-MAXI-KC-A consisting of manual on/off valve and Filter regulator, with Mounting brackets. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 2353 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die-cast |
| Volume flow rate | 8100 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,009.71 excl. VAT
/ Each
£ 1,211.65 incl. VAT
- Delivery date on request
Contact a branch