FESTO 162753 SERVICE UNIT FRC-1-D-O-MAXI-A


FRC Service Unit

References
festo:FRC-1-D-O-MAXI-A
rubix:124A2326
manufacturer :162753
ean:4052568132651
FRC-1-D-O-MAXI-A Service unit
brand logo
Technical specifications
Threading diameter (inch)1 ''
See all Specifications

Product details : FESTO 162753 SERVICE UNIT FRC-1-D-O-MAXI-A


Service unit FRC-1-D-O-MAXI-A Filter/regulator/lubricator combination, bar, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Without pressure gauge. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic

Technical specifications


Attributes
Logistic Weight2757 g
Threading diameter (inch)1 ''
MaterialZinc die-cast
Volume flow rate8500 l/min
Design size0
Show UNSPSC/ECL@SS
£ 607.78 excl. VAT
/ Each
£ 729.34 incl. VAT
  • Delivery usually within ( 11 ) days