FESTO 185725 SERVICE UNIT LFR-3/8-D-MIDI-KB
LFR service unit combination
See technical informationSee documentsReferences
Festo:LFR-3/8-D-MIDI-KB
Rubix:124A4274
Manufacturer :185725
EAN:4052568144869

Documents
Product details : FESTO 185725 SERVICE UNIT LFR-3/8-D-MIDI-KB
Service unit combination LFR-3/8-D-MIDI-KB consisting of manual on/off valve, Filter regulator and Distributor Module, with Mounting brackets. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 310x100x200 mm |
|---|---|
| Logistic Weight | 2287 g |
| Threading diameter (inch) | 3/8 '' |
| Material | zinc die cast |
| Volume flow rate | 2420 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 605.34 excl. VAT
/ Each
£ 726.41 incl. VAT
- Delivery date on request
Contact a branch