FESTO 192385 FILTER REGULATOR LFR-1-D-7-O-DI-MAXI
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-1-D-7-O-DI-MAXI
Rubix:114A1527
Manufacturer :192385
EAN:4052568151218

Documents
Product details : FESTO 192385 FILTER REGULATOR LFR-1-D-7-O-DI-MAXI
Filter regulator LFR-1-D-7-O-DI-MAXI Output pressure max. 7 bar, with metal bowl guard, without pressure gauge. With manual Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1870,6 g |
|---|---|
| Threading diameter (inch) | 1 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | die-cast zinc (housing), pc (bowl) |
| Volume flow rate | 7800 l/min |
| Design size | 66 |
| Filter fineness | 40 µm |
| Connection 1 | g1 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 477.50 excl. VAT
/ Each
£ 573.00 incl. VAT
- Delivery date on request
Contact a branch