FESTO 162774 SERVICE UNIT FRC-1/2-D-5M-MIDI


FRC service unit

References
festo:FRC-1/2-D-5M-MIDI
rubix:124A2439
manufacturer :162774
ean:4052568132866
FRC-1/2-D-5M-MIDI Service unit
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 162774 SERVICE UNIT FRC-1/2-D-5M-MIDI


Service unit FRC-1/2-D-5M-MIDI Filter/regulator/lubricator combination, 5 µm Filter, with metal bowl guard. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary

Technical specifications


Attributes
Logistic Weight1920 g
Threading diameter (inch)1/2 ''
MaterialZinc die cast
Volume flow rate1800 l/min
Design size0
Show UNSPSC/ECL@SS
£ 257.32 excl. VAT
/ Each
£ 308.78 incl. VAT
  • Delivery usually within ( 11 ) days