FESTO 185787 SERVICE UNIT LFR-1/2-D-MIDI-KG
LFR Service Unit Combination
See technical informationSee documentsReferences
Festo:LFR-1/2-D-MIDI-KG
Rubix:124A4400
Manufacturer :185787
EAN:4052568145453

Documents
Product details : FESTO 185787 SERVICE UNIT LFR-1/2-D-MIDI-KG
Service unit combination LFR-1/2-D-MIDI-KG consisting of manual on/off valve, Filter regulator, on/off valve with solenoid coil 24 V DC, without socket,, pressure build-up valve and Distributor Module, without socket, with Mounting brackets. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 316x104x318 mm |
|---|---|
| Logistic Weight | 3388,8 g |
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die-cast |
| Volume flow rate | 1740 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,488.38 excl. VAT
/ Each
£ 1,786.06 incl. VAT
- Delivery date on request
Contact a branch