LFR Filter Control Valve
Threading diameter (inch) | 1/2 '' |
---|
Logistics dimensions (L x W x H) | 345x70x101 mm |
---|---|
Logistic Weight | 1250 g |
Threading diameter (inch) | 1/2 '' |
Material | zinc die-cast |
Volume flow rate | 3900 l/min |
Filter fineness | 40 µm |
Connection 1 | 1/2 |
Delivery usually within ( 26 ) days