References
SKF:LGEV 2/50
Rubix:1275881
EAN:7316570624571




Documents
Product details : SKF LUBRICANT - LGEV2/50
SKF LGEV 2 is a lithium-calcium soap grease based on mineral oil. The high content of molybdenum disulfide and graphite and the proportion of extremely highly viscous oil ensure excellent protection even under the most difficult conditions (high loads, low speeds and high vibration levels).
Technical specifications
Attributes
| Packaging | barrel |
|---|---|
| NLGI class | 2 |
| Viscosity at 40°C | 1020 mm²/s |
| Min. temperature | -10 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 1,609.38 excl. VAT
/ Each
£ 1,931.26 incl. VAT
- Delivery usually within ( 3 ) days
