References
Rocol:ANTI-SEIZE SPRAY 400ml
Rubix:162167
Manufacturer :14015
EAN:5024747140152

Documents
Product details : ROCOL 14015 ANTI SEIZE SPRAY 400ML
Copper based anti-seize spray with superb corrosion protection.
ANTI-SEIZE Spray is a copper-based, lead-free anti-seize aerosol, reinforced with graphite and molybdenum disulphide to further enhance its performance. Ideal for use in high temperature environments such as furnaces and exhaust systems, as well as dockside and oil rig applications.
Strengths
Prevents pick-up and seizure.
Excellent water resistance, even when submerged.
Designed for use on all static fasteners and mechanisms prone to seizure.
Temperature range -10ºC to +1100ºC.
Coefficient of friction 0.15
Applications
Ideal for use in high temperature environments such as furnaces and exhaust systems, as well as dockside and oil rig applications.
Technical specifications
Attributes
| Packaging | aerosol 400 ml |
|---|---|
| Min. temperature | -50 °C |
| Max. temperature | 1100 °C |
| Type | rocol anti-seize spray 400ml - frontline range |
| Weight | 0.5 kg |
| Colour | bronze |
| Composition | copper based anti-seize aerosol reinforced with graphite and molybdenum disulphide; mineral oil base; organically modified clay thickener; hydrocarbon solvent; lpg propellant; solids include copper, graphite, molybdenum disulphide and aluminium. |
| Additives | graphite, molybdenum disulphide |
Show UNSPSC/ECL@SS
£ 47.19 excl. VAT
/ Each
£ 56.63 incl. VAT
- Usually arrives within 14 working days