LGWA 2 High-Load Extreme Pressure Grease
High resistance to water
Excellent grease life
Excellent corrosion resistance
An essentially neutral pH value
NSF H1 registered, Halal and Kosher certified
Composition | lithium complex soap |
---|---|
Packaging | 380 ml refill |
Min. temperature | -30 °C |
Max. temperature | 140 °C |
Viscosity at 40°C | 185 mm²/s |
NLGI class | 2 |
Usually arrives within 14 working days