Electric Motor Bearing Grease
Composition | Polyurea;Mineral Oil |
---|---|
Packaging | 1 kg Can |
Composition | Polyurea;Mineral Oil |
---|---|
Packaging | 1 kg Can |
Min. temperature | -30 °C |
Max. temperature | 160 °C |
Viscosity at 40°C | 110 mm²/s |
NLGI class | 2 |
Usually arrives within 14 working days