Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Greasing methods and systems
(491)
See Mechanical lubrication technology
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical lubrication technology
Greasing methods and systems
Lubricating oils and greases
Lubricating grease
SKF LUBRICANT - LGEP2/50
SKF LUBRICANT - LGEP2/50
LGEP 2
References
skf:
LGEP 2/50
rubix:
1275873
ean:
7316570527346
Technical specifications
Composition
Lithium
Packaging
Barrel
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : SKF LUBRICANT - LGEP2/50
SKF LGEP 2 Grease is composed of a mineral base oil, a lithium soap thickener and extreme pressure additives. This grease ensures good lubrication in general applications subjected to hostile conditions and vibrations.
Technical specifications
Attributes
Composition
Lithium
Packaging
Barrel
Min. temperature
-20
°C
Max. temperature
110
°C
Viscosity at 40°C
200
mm²/s
NLGI class
2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
934.04
excl. VAT
/
Each
£
1,120.85
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SKF LUBRICANT - LGEV2/50
FAG HIGH SPEED GREASE ARCANOL-TEMP110-1KG
SKF LUBRICANT - LGEV2/180
FAG ARCANOL VIB3 400G
SKF MOUNT FLUID LHMF 300/5
FAG HIGH LOAD GREASE ARCANOL-LOAD400-400G
ROCOL 15753 FOODLUBE MULTI-PASTE 500G
FAG ARCANOL CLEAN M 400G
SCHAEFFLER ARCANOL-MULTITOP-25KG MULTIPURPOSE GREASE
SKF GREASE LGHP2 420ML
SCHAEFFLER ARCANOL-VIB3-5KG SPECIAL GREASE ARCANOL VIB3
FAG HIGH TEMP GREASE ARCANOL-TEMP200-70G
FAG BEARING GREASE ARCANOL-TEMP90-400G
SKF LUBRICANT - LGLT2/1
FAG ARCALUB-C8.LC800-LOAD150 LUBE CARTRIDGE ARCALUBC8LC800-L150