High Loads Wide Temperature Bearing Grease
Composition | Calcium Sulphonate Complex (Thickener);Synthetic (PAO)/ Mineral Oil (Base Oil Type) |
---|---|
Packaging | 420 mL Cartridge |
Composition | Calcium Sulphonate Complex (Thickener);Synthetic (PAO)/ Mineral Oil (Base Oil Type) |
---|---|
Packaging | 420 mL Cartridge |
Min. temperature | -40 °C |
Max. temperature | 110 °C |
Viscosity at 40°C | 80 mm²/s |
NLGI class | 1 |
Usually arrives within 14 working days