REDASHE REFILLABLE BEARING LUBRICATORS MEDIUM SPRING LMCGL220-01 220ML

MCGL220-01 Refillable Bearing Lubricator

See technical informationSee documents
References
Redashe:LMCGL220-01
Rubix:2583860
brand logo
Technical specifications
Volume220 ml
Min. Operation temperature-30 °C
Max. Operation temperature132 °C
Documents

Product details : REDASHE REFILLABLE BEARING LUBRICATORS MEDIUM SPRING LMCGL220-01 220ML


The refillable automatic bearing lubricators are high quality, mechanical, chemical and thermal resistant. Designed to provide constant lubrication to bearings, bushings, joints, articulated joints or wherever constant greasing is required. The lubricators are supplied with a setting dial which allows you to set the dispensing rate of the grease.

Strengths

Manufactured from transparent Lexan
Setting dial (1, 3, 6 and 12 months) supply duration
Supplied with medium tension spring with optional light and strong tension springs available for varying applications
Operating temperatures -30°C to +132°C
Suitable for use with all types of grease NLGI 0-1-2-3-4
Outlet thread M10 with 1/8" BSP adaptor

Technical specifications


Attributes
Volume220 ml
Min. Operation temperature-30 °C
Max. Operation temperature132 °C
Show UNSPSC/ECL@SS
£ 117.27 excl. VAT
/ Each
£ 140.72 incl. VAT
  • Usually arrives within 14 working days