SKF LGFQ 2/SD250 TLSD REFILL CANISTER WITH LGFQ 2 250ML INCL. A BATTER
System 24 TLSD Refill Set
See technical informationSee documentsReferences
SKF:LGFQ 2/SD250
Rubix:263A5609
EAN:7316577450562




Technical specifications
| Volume | 250 ml |
|---|---|
| Min. Operation temperature | 0 °C |
| Max. Operation temperature | 130 °C |
Documents
Product details : SKF LGFQ 2/SD250 TLSD REFILL CANISTER WITH LGFQ 2 250ML INCL. A BATTER
This set is filled with SKF LGEM 2 grease for high loads, wet environments and high temperatures, recommended for plain bearings, conveyors and applications with high loads and low speeds. Our refill sets for SKF SYSTEM 24 lubricators are filled with grease/oil and can be used with every TLSD lubricator. To use an oil refill set you need a support plate with integrated return valve which has to be ordered separately.
Strengths
- Flexible dispense rate from 1 to 12 months
- Ready-to-use re-fill set
- Can be used with all TLSD lubricators
- Filled with SKF grease or oil
- Quick and easy installation
- Ready-to-use re-fill set
- Can be used with all TLSD lubricators
- Filled with SKF grease or oil
- Quick and easy installation
Technical specifications
Attributes
| Volume | 250 ml |
|---|---|
| Min. Operation temperature | 0 °C |
| Max. Operation temperature | 130 °C |
| Operating time | adjustable |
Show UNSPSC/ECL@SS
£ 404.00 excl. VAT
/ 10 pieces
£ 484.80 incl. VAT
- Usually arrives within 14 working days