BLICKLE 35MMLIGHTDUTY CASTOR LRA-VSTH 35K
Light duty swivel castor, with bolt hole fitting Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with steel wheel centre
See technical informationReferences
Blickle:LRA-VSTH 35K
Rubix:156A4377
Manufacturer :226431
EAN:4047526226435


Technical specifications
| Load capacity | 100 kg |
|---|---|
| Wheel diameter | 35 mm |
| Wheel width | 27 mm |
Product details : BLICKLE 35MMLIGHTDUTY CASTOR LRA-VSTH 35K
Bracket: LRA series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: VSTH series
- tread: high-quality polyurethane elastomer Blickle Extrathane®, hardness 92 Shore A, colour light brown, non-marking, non-staining
- wheel centre: steel
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Technical specifications
Attributes
| Logistic Weight | 206 g |
|---|---|
| Load capacity | 100 kg |
| Wheel diameter | 35 mm |
| Wheel width | 27 mm |
| Wheel housing/rim material | steel |
| Running sole/tire material | polyurethane |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
| Type of bearing | ball bearing |
| Running sole / tire colour | brown |
| Shore A Hardness | 92 Shore |
| 50 mm | |
| 27 mm |
Show UNSPSC/ECL@SS
£ 13.08 excl. VAT
/ Each
£ 15.70 incl. VAT
- Usually arrives within 14 working days