MASCOT 07379 LINDOS TROUSERS W/H PCTS BLACK 34.5T


LINDOS TROUSERS BLACK/ANTHRACITE

References
mascot:07379-154-09-90C50
rubix:45017071
ean:5707209598943
Work trousers Lindos 07379-154-09 / 90C50
brand logo
Technical specifications
Colourblack
Size90c50
Main materialpolyester
See all Specifications

Product details : MASCOT 07379 LINDOS TROUSERS W/H PCTS BLACK 34.5T


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight980 g
Colourblack
Size90c50
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 92.02 excl. VAT
/ Each
£ 110.42 incl. VAT
  • Usually arrives within 14 working days