HELLYHAN 71461_990-XL MANCHESTER 2.0 SHELL PANT BLACK XL


Manchester 2.0 Shell Pant

References
helly hansen:71461_990-XL
rubix:366A8561
ean:7040058764397
brand logo
brand logo
Technical specifications
Colourblack
Sizexl
Main materialpolyester
See all Specifications

Product details : HELLYHAN 71461_990-XL MANCHESTER 2.0 SHELL PANT BLACK XL


EN 343:2019 Class 3,4.
Elastic waist.
Adjustable waist.
Suspenders compatible.
Reflective details.
Elastic bottom hem.

Technical specifications


Attributes
Colourblack
Sizexl
Main materialpolyester
Knee pad pocketno
Grammage152 g/m²
Materialpolyester
Show UNSPSC/ECL@SS
£ 63.92 excl. VAT
/ Each
£ 76.70 incl. VAT
  • Usually arrives within 14 working days