MASCOT 07379 LINDOS TROUSERS W/H PCTS BLACK 44.5T

LINDOS TROUSERS BLACK/ANTHRACITE

See technical information

References

Mascot:07379-154-09-90C60
Rubix:45017076
EAN:5707209599063
Work trousers Lindos 07379-154-09 / 90C60

Technical specifications

Colourblack
Size90/60
Main materialpolyester
See all Specifications

Product details : MASCOT 07379 LINDOS TROUSERS W/H PCTS BLACK 44.5T


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1040 g
Colourblack
Size90/60
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
£ 92.51 excl. VAT
/ Each
£ 111.01 incl. VAT
  • Usually arrives within 14 working days

Size

90/60

Main material

Secondary colour