References
Mascot:00579-430-06-90C60
Rubix:379A9847
EAN:5708628742030

Product details : MASCOT 00579 MONTANA TROUSERS WHITE 44.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.
Technical specifications
Attributes
| Logistic Weight | 860 g |
|---|---|
| Colour | white |
| Size | 90/60 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 34.64 excl. VAT
/ Each
£ 41.57 incl. VAT
- Usually arrives within 14 working days
Size
90/60
